Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z511560

Sigma-Aldrich

Aldrich® cylindrical narrow-mouth Dewar flask

capacity 440 mL, aluminum, extended aluminum base

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
narrow-mouth

Joint

Joints neck (33)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

D

19.5 cm

Dewar I.D.

6.1 cm

capacity

440 mL

neck I.D.

3.3 cm

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service