Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z511501

Kimax® heavy-duty wide-mouth, large numbers volumetric flasks - CLASS A

capacity 10 mL

Synonym(s):

92812G-10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

glass
wide-mouth

Joint

joint ST/NS neck6
joint stopper6

sterility

non-sterile

feature

class A USP Type I and ASTM E438, Type I
closure type Glass stopper

packaging

pack of 1
case of 6

manufacturer/tradename

Kimble® 92812G-10

tol. measuring range

0.03 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Wall thickness and weight are at least two times greater than that of standard volumetric flasks for durability. Calibrated "to contain". Meets ASTM E288, Class A, unserialized requirements. Easy pipette access.

Supplied with glass stopper.

Features and Benefits

• Manufactured from borosilicate glass 3.3• Wide mouth opening increases efficiency when performing large numbers of dilutions using volumetric pipets• Heavy duty walls provide superior strength, durability and safety• Wide mouth minimizes glass-to-glass contact allowing greater flexibility in hand movements which reduces the risk of spills• Wide mouth opening increases efficiency when performing large numbers of dilutions using volumetric pipets• Printed large volume numbers allow quick identification when selecting glassware• Flat interior bottoms for stirring with standard stir bars• Calibrate to contain• Graduated to Class A volumetric tolerances

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service