Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z403571

IKA® supports for stirring hot plates

H 44 boss head clamp, cast aluminum, 1/cs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.76

material

aluminum (cast aluminum)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

IKA 0002437700

color

none

Looking for similar products? Visit Product Comparison Guide

General description

For fastening the holding rod H 38 to the support rod H 16 V.

Clamping range - stand: 10 - 11 mm
Clamping range - extension arm: 11 mm
Material: cast aluminium

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service