Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z285382

Sigma-Aldrich

Glas-Col® Series TM reaction flask mantle

for flask size, 3000 mL, for Corning® flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

115 V

material

aluminum

feature

CSA approved
for flask size 3000 mL

manufacturer/tradename

Glas-Col 100B TM578

availability

not available in EU

parameter

0-400 °C temp. range

output

550 watts

Looking for similar products? Visit Product Comparison Guide

General description

Provides even heat for reaction kettles – ideal for resinous materials. Order heating mantle corresponding to flask manufacturer and size. Reaction flask not included.
  • Not CE compliant

Other Notes

Must be used with power controller.

Legal Information

Corning is a registered trademark of Corning, Inc.
Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service