Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z263125

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 2 oz (60 mL), amber, white polypropylene cap, vinyl flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

material

round bottle
soda-lime glass bottle
vinyl flat liner
white polypropylene cap

cap size

33-400

Joint

Joints threaded neck (53-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216940

capacity

2 oz (60 mL)

diam. × H

44 mm × 75 mm

color

amber

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service