Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z255688

Sigma-Aldrich

NMR pipette

tip L 9 in.

Synonym(s):

extended tip pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
SB.32

material

glass

sterility

non-sterile

feature

graduations: no

packaging

pack of 100 ea
pkg of 100 ea

manufacturer/tradename

Wilmad 803A

tip L

9 in.

tubing O.D.

~3 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Extended tip NMR pipettes are ideal for retrieving and adding liquid samples in the NMR tubes, long neck volumetric flasks, or chromatography columns.
  • Manufactured from high-quality, clear borosilicate glass.
  • The tubes are resistant to most solvents
  • Pipette design facilitates optimal product recovery and prevents sample loss.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service