Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z243647

Sigma-Aldrich

Thermowell heating mantle

for flask size, 25 mL, AC/DC input 110 - 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

110-120 V, US 3-pin plug

feature

CSA approved 110V to 120V models
fits flask 25 mL
for flask size 25 mL

availability

not available in EU

parameter

0-550 °C temp. range

weight

1.4 lb

power consumption

70 W

Looking for similar products? Visit Product Comparison Guide

General description

Economical and dependable. These mantles have a ceramic heat cavity (resistance wire completely embedded), a grounded metal housing for safer operation, a low profile that permits magnetic stirring, and can be operated at up to 550 °C. May be used as an air or sand bath. All models have a 36 in., 3-wire, integral power cord with U.S. plug (used as an interconnector plug with POWERMITE heat controllers). 50/60 Hz.

Legal Information

POWERMITE is a trademark of Laboratory Craftsmen, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service