Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z183571

Cryo-gloves®

size XL, waterproof

Synonym(s):

cold protection glove, cryogenic glove, freezer glove, freezer protection gloves

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

blue gloves
fabric

size

XL

sterility

non-sterile

feature

CE compliant
latex free
powder-free
reusable

packaging

pkg of 1 pair

manufacturer/tradename

TempShield MAXLWP

technique(s)

cryopreservation: suitable

L × thickness

13 1/2-15 1/4 in. (345-390 mm) × 0.25 mil

Looking for similar products? Visit Product Comparison Guide

General description

Provides warmth, flexibility, and dexterity when working in extreme environments (-160 to 150°C).

  • Style provides additional warmth and comfort
  • Resistant to solvents/chemicals
  • Breathable and static-free
  • Machine washable/dryable inner lining
  • Suitable for Class 1000 clean room use
  • Asbestos-free

Applications:
Autoclaves, freezers, handling liquid nitrogen, oxygen or helium from cryogenic atmospheres, cold rooms, blast freezers, filling of cryogenic liquids, dry ice handling in research and clinical pharmaceutical laboratories, genetic and biotechnology, fertility clinics, cryogenic grinding and many more in industrial applications.

FIT GUIDE
  • SIZE S hand L x W 17.1 x 17.8 - 20.2 cm
  • SIZE M hand L x W 18.2 x 20.3 - 22.8 cm
  • SIZE L hand L x W 19.2 x 22.9 - 25.3 cm
  • SIZE XL hand L x W 20.4 x 25.4 - 27.8 cm
  • SIZE XXL hand L x W 20.4 x 27.9 - 30.4 cm
  • SIZE 3XL hand L x W 20.4 x 30.5 - 33.0 cm

Caution

Not for immersion in liquefied gases or use near open flames. Avoid exposure to skin during a spill or splash.

Other Notes

Oversized to provide better thermal protection.

Legal Information

Cryo-gloves is a registered trademark of Tempshield, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service