Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA5230185

Whatman® filter paper, Grade 230, creped

circles, diam. 185 mm (7.3 in.), pkg of 50 ea

Synonym(s):

Whatman filter, Whatman paper, Z761958, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
creped white cellulose

feature

Grade 230

packaging

pkg of 50 ea

manufacturer/tradename

Whatman 5230-185

parameter

fast flow rate
fast flow rate

diam.

185 mm (7.3 in.)

thickness

0.40 mm (0.02 in.)

pore size

25-30 μm

basis weight

123 g/m2

capacity

high loading

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.

Grade 230 is a strong, thick creped paper widely used in oil chemistry. Retains coarse particles, has a fast filtration speed and high loading capacity.

Note; These papers should not be used for kjeldahl nitrogen analysis.

Features and Benefits

  • Retains coarse particles
  • Highspeedand loading capacity
  • Strong, thick filter with crêped surface

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service