Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA20025200

Whatman® Anotop® IC and LC syringe filter

Anotop 25 LC Syringe Filter, pore size 0.2 μm, polypropylene housing

Synonym(s):

Whatman filter, Z759708, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

alumina based membrane (Anopore)
polypropylene housing

sterility

non-sterile

feature

Leur Lock

packaging

pkg of 200 ea

manufacturer/tradename

Whatman 2002-5200
Whatman Article No. 28418657 (US reference)

diam.

25 mm

volume

150 μL

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Anotop IC and LC syringe filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These devices ensure very low levels of anion leaching for ion chromatography testing.

Applications: Ion chromatography sample preparation, HPLC sample preparation

Features and Benefits

  • 10 mm diameter syringe filters
  • 25 mm diameter syringe filters
  • Each batch certified for IC
  • Enhanced consistency of analytical results
  • Extended column life
  • Certified and guaranteed low levels of anion leaching for improved results

Features and Benefits

  • Syringe filter removes particulates that could cause damage, supporting longer column life
  • Low levels of UV-absorbing extractable substances for consistent HPLC sample preparation
  • Anopore inorganic aluminum membrane filters a broad range of solvents
  • High pore-size precision due to capillary pore structure

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service