Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1882047

Whatman® borosilicate glass Grade EPM 2000 filter discs

white, air sampling, 100 ea, 47 mm diam

Synonym(s):

Whatman filter, Whatman filters, Z741116, filter Whatman

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® EPM2000 air sampling filters, diam. 47 mm

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 1882-047
Whatman Article No. 28418581 (US reference)

diam.

47 mm

application(s)

air monitoring

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman EPM 2000 air filters are used in high-volume PM-10 sampling equipment. Manufactured from 100% pure borosilicate glass, they enable detailed chemical analysis of trace pollutants with minimal interference.

Features and Benefits

  • Air retention efficiency of 99.95 percent of 0.3 µm size particulates
  • Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
  • Manufactured according to ISO9001:2008 QMS standards
  • Available in both sheet and circle design
  • Binder-free

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service