Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1541047

Whatman® quantitative filter paper, hardened ashless, Grade 541

circles, diam. 47 mm, pack of 100

Synonym(s):

Whatman filter, Z740640, filter papers, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
cotton filters (high-quality cotton linters)

packaging

pack of 100

manufacturer/tradename

Whatman 1541-047
Whatman Article No. 28418231 (US reference)

parameter

34 sec/100 mL speed (Herzberg)
7 psi wet burst

diam.

47 mm

thickness

155 μm

ash

≤0.006%

pore size

22 μm (Particle retention)

basis weight

82 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman Grade 541 acid hardened cellulose filter paper features high wet-strength, high chemical resistance, and a large nominal particle retention for fast analytical filtration.

Along with fast Grade 541 filter paper, the hardened, ashless range from Cytiva′s business includes general-purpose Grade 540 and Grade 542 for fine particle retention. All three paper grades are appropriate for use in gravimetric analysis with strong acids and alkali samples.

Application

Hardened ashless filter paper is recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Applications of Grade 541 papers include:
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke

Features and Benefits

  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 µm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service