Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10416296

Whatman® Nytran SuPerCharge (SPC) nylon blotting membranes

diam. 30 cm × 3 m, pore size 0.45 μm, pkg of 1 roll

Synonym(s):

Z698083, blotting membrane, nylon membranes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.22

material

Nylon membrane (Nytran SuPerCharge (SPC))

packaging

pkg of 1 roll

manufacturer/tradename

Whatman 10416296
Whatman Article No. 28415380 (US reference)

diam.

30 cm × 3 m

pore size

0.45 μm
0.45 μm

suitability

suitable for (Southern and Northern blotting; colony and plaque lifts and Dot-/Slot-Blots)

Looking for similar products? Visit Product Comparison Guide

General description

Nylon membrane providing consistently high signal with extremely low background. Nytran SuPerCharge (SPC) Blotting Membranes provide greater reproducibility of results across the membrane and from blot to blot.

Nytran SPC membrane is cast uniformly on both sides of a support matrix, demonstrating excellent symmetry. This gives the membrane the ability to lie flat without curling. With typical manufacturing techniques, increasing positive charge tends to increase background. Nytran SPC membranes are manufactured using a process that allows the combination of high positive charge with low background. Whether using radioactive or nonradioactive detection techniques, Nytran SPC consistently gives high signal with extremely low background. Whatman Nytran nylon membranes are available in two formats: Nytran N is moderately charged and Nytran SuPerCharge (SPC) has a very high positive charge.

Features and Benefits

  • Very high positive charge.
  • Improvements in the manufacturing process result in a membrane with a higher density of nylon per unit area.
  • The increased charge and greater nylon density provide increased binding sites for your samples.
  • Very uniform pore size and pore distribution compared to typical nylon membranes.
  • Free of surface microvoids, which are common in other membranes.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nytran is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service