Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10406572

Whatman® mixed cellulose ester ME 25 filter discs 0.45 μm pore size

white, hydrophilic, black grid (5 mm), sterile, interleaving paper, 100 EA, 100 ea, 50 mm diam

Synonym(s):

Z750409

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Whatman® ME membranes for microbiological control, ME20/25, 5 mm grid, pore size 0.45 μm, black grid (5 mm grid), diam. 50 mm

material

black grid (5 mm grid)

sterility

sterile

packaging

pk of 100

manufacturer/tradename

Whatman 10406572
Whatman Article No. 28415170 (US reference)

diam.

50 mm

membrane diam.

47 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman mixed cellulose ester membranes are composed of cellulose acetate and cellulose nitrate. These membranes are characterized by a smoother and more uniform surface than pure nitrocellulose filters. Also, the color contrast provided by the filter surface facilitates particle detection and minimizes eye fatigue. The ME range has a lower cellulose acetate content compared to the WME range of membranes.

Eased counting process: In microbiological colony counting procedures, the color contrast between the surface and the colonies facilitates the counting process.

Plain or gridded: Many microbiological techniques include colony counting after incubation as the standard method of quantitation. Whatman gridded filters have clearly defined grid lines spaced at 3.1 mm or 5 mm intervals. The special ink used is nontoxic and completely free from bacterial growth inhibitors. Whatman black mixed cellulose esters are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures. Black membranes provide contrast between residue or cell colors and the filter without having to counter-stain the membrane.

Features and Benefits

  • Sterile options available for critical applications.
  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • The membrane offers a high degree of internal surface area for greater adsorption of product.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service