Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10370319

Whatman® glass microfiber grade GF 10 filter discs

white, organic binder, 200 ea, 47 mm diam

Synonym(s):

Whatman filter, Z696811, fiber filters, glass filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® glass microfiber filters with organic binder, Grade GF 10, circles, diam. 47 mm, pack of 200

material

circles
glass membrane (with organic binder)

sterility

non-sterile

packaging

pack of 200

manufacturer/tradename

Whatman 10370319
Whatman Article No. 28414786 (US reference)

diam.

47 mm

Looking for similar products? Visit Product Comparison Guide

General description

This filter with extreme mechanical stability and temperature resistant up to 180°C is used as a weighing aid for infrared weighing and as a roll filter in automatic air filtration units.

Features and Benefits

  • Temperature resistance up to 180°C
  • Strengthened with high-quality organic binder for high mechanical stability
  • Medium filtration speed
  • Can be used as a roll filter in automated applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service