Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TRD3D0056

Sigma-Aldrich

Longchain Nylon 3D Printing Filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". Click here for more information.
Longchain Nylon 3D Printing Filament:
  • Longchain is a technopolymer ideal for metal replacement.
  • Characteristics are great for industrial and technical applications
  • It can withstand oils, electricity, high and low temperatures and pressure
  • Very low hygroscopy, no need to worry about humidity

Material Properties
  • Density: 1 g/cm3
  • Hardness: 75 sh/D
  • Tensile modulus: 1440 MPa
  • Melting point: 180 °C
  • Charpy Impact at 23°C: No break
  • Charpy Impact at -30°C: No break
  • Yield stress: 43 MPa

Application

This product can be used in material extrusion 3D printing technique.
Longchain PA 3D Printing Parameters
  • Extruder (nozzle) temperature: 240 +/-10 °C
  • Bed temperature: 95 +/-10 °C
  • Print speed: 40-50 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: kapton tape with glue, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service