Skip to Content
MilliporeSigma
All Photos(1)

Documents

TRD3D0026

Sigma-Aldrich

Shogun superior PLA 3D printing filament

greener alternative

natural, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23261601
NACRES:
NA.23

greener alternative product characteristics

Waste Prevention
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

1 kgeach

greener alternative category

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with " Waste prevention" and "Design for energy efficency". Architectural 3D printing allows for design and print of more complex designs with little or no wastage. It is environmentally friendly.Click here for more information.
Shogun Superior PLA for heat resistance and toughness
  • Shogun can withstand high temperatures up to 90 °C without losing its shape.
  • Up to 20% more impact resistant than conventional PLA.
  • A truly biodegradable polymer according to EN13432 rule.
  • Printability is comparable to the standard PLA with no warping and no heated bed required.

Material Properties
  • Density: 1.3 g/cm3
  • IZOD impact strength notched 23 °C: 50L/m
  • Tensile elongation at yield: 38 Mpa
  • Tensile elongation at break: >10%
  • Heat deflection temperature: 90 °C

Application

This product can be used in material extrusion 3D printing technique.
Shogun Superior PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 190 +/-10 °C
  • Bed temperature: cold to 90 °C
  • Print speed: 60-70 mm/s
  • Fan: 0-20 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: blue tape

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service