Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNF964024

SynthwareBuchner funnel with perforated plate

60 mL, joint: ST/NS 24/40, plate O.D. 42 mm

Synonym(s):

Synthware F964024, filter funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.51

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F964024

capacity

60 mL
60 mL

plate O.D.

42 mm

Looking for similar products? Visit Product Comparison Guide

General description

Synthware Büchner funnel with an inner joint and a perforated glass plate, sealed with a perforated glass disc to support filter media. It features a standard taper inner joint (14/20) and a hose connector for the vacuum source.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service