Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNF661450

Synthware Erlenmeyer flask

capacity 50 mL, joint: ST/NS 14/20

Synonym(s):

Synthware F661450, glass conical flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

material

flat bottom
glass flask

Joint

joint neck14/20
joint: ST/NS14/20

sterility

non-sterile

feature

without cap

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F661450

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

With joint. Stopper is not supplied. All sizes including 1L flasks are hand-blown from tubing to ensure heavy and uniform wall.

Other Notes

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service