Skip to Content
MilliporeSigma
All Photos(1)

Documents

SYNF484008

Synthware solvent transfer/storage flask

1000 mL, joint: ST/NS 24/40, valve size 0-8 mm

Synonym(s):

Synthware F484008, Straus flask, receiver flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

material

borosilicate glass flask
round bottom
two-neck

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F484008

capacity

1,000 mL
1000 mL
1000 mL

valve size

0-8 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service