Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNE113590C

Synthware extraction thimble

O.D. 35 mm, porosity: coarse, H 90 mm

Synonym(s):

Synthware E113590C, glass thimble

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104817
NACRES:
NB.51

packaging

pkg of 1 ea

manufacturer/tradename

Synthware E113590C

H

90 mm

O.D.

35 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

All glass extraction thimble permits viewing extraction process and subsequent weighing. C-Coarse, XC-Extra Coarse. Small thimble is used with C243445 and E103424; Medium thimble is used with C244500 and E104524; Large thimble is used with C245550 and E105550.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service