Skip to Content
MilliporeSigma

SYNC341014

Synthware Dewar microscale condenser

joint: ST/NS 14/20, I.D. 31 mm, D 90 mm

Synonym(s):

Synthware C341014, sidearm dewar condenser

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.51
UNSPSC Code:
40161501
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint: ST/NS14/20

packaging

pack of 1 ea

manufacturer/tradename

C341014

D

90 mm

I.D.

31 mm

General description

Synthware micro Dewar condenser is a compact, insulated condenser designed for low-temperature applications. It features a double-walled construction with a vacuum layer to minimize heat transfer, allowing efficient condensation of vapors while maintaining a stable low temperature. Large opening in the top for use with dry ice. Side joints is at a 90° angle.

Legal Information

Synthware is a trademark of Kemtech America Inc.




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library