Skip to Content
MilliporeSigma
All Photos(1)

Documents

GF33524805

Stainless steel - AISI 316

foil, Fe/Cr18%/Ni 10%/Mo 3%, thickness 0.05 mm, length 0.5 m, coil width 50 mm

Synonym(s):

FE240252

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

form

foil

manufacturer/tradename

Goodfellow 335-248-05

L

0.5 m

coil width

50 mm

thickness

0.05 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service