Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF28328025

Polyimide

(PI), laminate, thickness 0.1 mm, size 300 × 300 mm, polymer thickness 0.05mm

Synonym(s):

IM301536

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

description

Backing Material: 0.035mm Copper

form

film

manufacturer/tradename

Goodfellow 283-280-25

size

300 × 300 mm

thickness

0.1 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service