Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF12814488

Invar® - controlled expansion alloy

foil, Fe 64%/Ni 36%, thickness 0.18 mm, 10 mm diameter, temper hard

Synonym(s):

FE020268

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

form

foil

manufacturer/tradename

Goodfellow 128-144-88

diam.

10 mm

thickness

0.18 mm

diameter

10 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
Invar is a registered trademark of Aperam Alloys Imphy

  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service