Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS795225

Pyrex® Lifetime Red graduated tube

O.D. × L 25 mm × 200 mm, volume 50.0 mL, accuracy: 0.4 mL

Synonym(s):

Corning® 7952

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

round bottom tube

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 7952-25

volume measuring range

50.0 mL, accuracy: 0.4 mL

O.D. × L

25 mm × 200 mm

General description

Used for general hospital laboratory work. It was designed by Dr. F.N.L. Taylor, Boston City Hospital, for determinations involving multiple calibrations and for carrying out digestions. Graduated at 12.5, 25, 35, and 50 mL, and supplied with a durable, white enamel marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Naveen Nagiah et al.
Scientific reports, 10(1), 609-609 (2020-01-19)
Since the first work by Laurencin and colleagues on the development of polymeric electrospinning for biomedical purposes, the use of electrospinning technology has found broad applications in such areas of tissue regeneration and drug delivery. More recently, coaxial electrospinning has
Ayumi Mukunoki et al.
Experimental animals, 69(4), 423-429 (2020-06-20)
The cold storage of two-cell embryos is a useful technique for transporting genetically engineered mice without the shipment of live animals. However, the developmental ability of cold-stored embryos decreases with prolonged storage periods. Therefore, the transported embryos must be readily
Thomas James et al.
Prehospital and disaster medicine, 35(5), 482-487 (2020-07-01)
To date, all human studies of mass-casualty decontamination for chemical incidents have relied on the collection and analysis of external samples, including skin and hair, to determine decontamination efficacy. The removal of a simulant contaminant from the surface of the
Caroline Van Hemert et al.
Harmful algae, 92, 101730-101730 (2020-03-03)
Elevated seawater temperatures are linked to the development of harmful algal blooms (HABs), which pose a growing threat to marine birds and other wildlife. During late 2015 and early 2016, a massive die-off of Common Murres (Uria aalge; hereafter, murres)
Max Haldimann et al.
Food additives & contaminants. Part A, Chemistry, analysis, control, exposure & risk assessment, 36(12), 1787-1799 (2019-09-26)
Iodised salt (supplemented with potassium iodide) is the primary source of iodine in Switzerland, but it is rarely used in the manufacture of cheese. In the present study, the diffusion of iodide and chloride in experimentally produced soft, semi-hard and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service