Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS71032

Pyrex® volumetric pipette, to contain, to deliver, Class A

orange, volume 2 mL, accuracy: 0.006 mL

Synonym(s):

Corning® 7103

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

glass

feature

class A
graduation

packaging

case of 6 ea
pack of 6 ea

manufacturer/tradename

Corning 7103-2

volume measuring range

2 mL, accuracy: 0.006 mL

L

333 mm

capacity

2 mL

color

orange

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® volumetric pipettes offer high precision measurement of liquids.
  • Calibrated "To Contain" (bottom line) and "To Deliver" (top line) to specifications for Class A.
  • Color-coded with colored graduations for easy identification.
  • Calibration lines enameled onto the glass to ensure volume accuracy.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service