Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS7082012

Pyrex® VISTA culture tube, rimless

diam. × L 12 mm × 75 mm

Synonym(s):

culture tubes, test tubes, test tubes glass, Corning® 70820

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 200

manufacturer/tradename

Corning 70820-12

capacity

5 mL

diam. × L

12 mm × 75 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® VISTA culture tubes are made of chemically resistant borosilicate glass.
  • The rimless design facilitates convenient plugging and rack storage.
  • The reusable tubes feature fire polished ends.
  • Includes a blue marking spot (except for the 22 mm and 25 mm O.D. tubes).

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service