Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS7078B5

Pyrex® Shorty serological disposable pipette, sterile, plugged

volume 5 mL, accuracy: 0.1 mL

Synonym(s):

Corning® 7078B

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

glass
round tip

sterility

sterile

feature

DNase free: no
RNase free: no
color-coded Blue
graduations
subdivision

packaging

pack of 200 ea
case of 400 ea

manufacturer/tradename

Corning 7078B-5

volume measuring range

5 mL, accuracy: 0.1 mL

L

215 mm

capacity

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable shorty Pyrex serological pipettes are calibrated "to deliver" (TD) with blow-out. They are ideal for use in confined areas such as hoods. The 5, 10 and 25 mL sizes have tooled tops and the 50 mL has a polypropylene top end. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service