Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS694217L

Pyrex® cylindrical jar, plain

O.D. × H 305 mm × 305 mm

Synonym(s):

lab jar, lab jars, laboratory jars, Corning® 6942

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
clear bottle
cylindrical bottle

feature

cap: no

packaging

case of 1 ea
pack of 1 ea

manufacturer/tradename

Corning 6942-17L

availability

not available in EU (Not available in EU countries)

O.D. × H

305 mm × 305 mm

bottle neck diam.

305 mm

capacity

17.0 L

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service