Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4980125

Pyrex® narrow-mouth graduated Erlenmeyer flask

capacity 125 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks glass, Corning® 4980

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
narrow-mouth

Joint

joint stopper5

sterility

non-sterile

feature

cap: no
subdivision 25 mL

packaging

pack of 12
case of 48

manufacturer/tradename

Corning 4980-125

availability

not available in EU

volume measuring range

50-125 mL

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® narrow-mouth graduated Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
  • Flasks have durable white enamel graduations and an extra-large marking spot.
  • Features an improved tooled heavy-duty top finish.
Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service