Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3044100

Pyrex® Lifetime Red single metric scale graduated cylinder, with double pourout

volume 100 mL

Synonym(s):

Corning® 3044

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 2.0 mL

manufacturer/tradename

Corning 3044-100

tol. measuring range

1.0 mL

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated "to contain". The cylinder is a Tuttle type of low form for stability.

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service