Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS16825030

Pyrex® weighing bottle, low form with short length ST joints

capacity 35 mL, joint: ST/NS 50/12

Synonym(s):

bottle, media bottle, pyrex bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
cylindrical bottle

Joint

joint: ST/NS50/12

feature

cap

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 1682-5030

O.D. × H

50 mm × 30 mm

bottle neck diam.

~82 mm

capacity

35 mL

weight

53 g

General description

Low form bottle with a ST joint style opening that accepts a closed bottom hollow Pennyhead style stopper.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service