Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR778012

BRAND® centrifuge tube, beaded rim

volume 15 mL, conical bottom, graduated: no

Synonym(s):

Centrifuge tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

AR-Glass
conical bottom

description

RCF up to 3500

feature

graduated: no

packaging

pack of 100

manufacturer/tradename

BRAND 778012

volume

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Boro 3.3 Centrifuge Tube has a capacity of approximately 15 ml and features a robust wall thickness of 1.0 mm. Designed for high-performance applications, it can withstand relative centrifugal forces (RCF) of up to 3500. Ideal for laboratory use, this tube ensures durability and reliability during centrifugation, making it an essential tool for various scientific procedures.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service