Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR23882

BRAND® support for compact automatic burette

polypropylene base, size 210 mm × 55 mm

Synonym(s):

Accessories, Automatic Burettes, Burettes, Compact Automatic Burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.01

material

polypropylene base
stainless steel rod

packaging

pack of 1 ea

manufacturer/tradename

BRAND 23882

base size

210 mm × 155 mm

rod size

505 mm × 12 mm

size

210 mm × 55 mm

General description

Baseplate has rubber feet to minimize sliding and protect bench-top. Includes baseplate and support rod.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service