Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR22521

BRAND® BLAUBRAND® automatic burette, Pellet pattern

volume 10 mL, accuracy: ±0.020 mL, clear borosilicate glass 3.3 (Schellbach lateral needle-valve stopcock PTFE key, grad. in blue)

Synonym(s):

Automatic Burettes, BLAUBRAND®, Burettes, Pellet pattern

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3 (Schellbach lateral needle-valve stopcock PTFE key, grad. in blue)

feature

class AS
subdivision 0.02 mL
without bottle
without intermediate stopcock

manufacturer/tradename

BRAND 22521

volume measuring range

10 mL, accuracy: ±0.020 mL

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

With intermediate stopcock to recirculate residual liquid. According to DIN EN ISO 385. Calibrated to deliver (TD, EX + 30 sec waiting time). Schellbach stripe, ring marks at major graduations. Automatic zeroing. High contrast blue enamel graduations and inscriptions.

All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service