Skip to Content
MilliporeSigma
All Photos(1)

Documents

BR143362

BRAND® tubing

I.D. 8, O.D. 12, W 2.0 mm

Synonym(s):

Tubing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

material

silicone

manufacturer/tradename

BRAND 143362

I.D.

8

L

25 m

O.D.

12

W

2.0 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® tubing is translucent, allowing for easy monitoring of fluid flow. It is autoclavable at 121 °C, making it suitable for sterilization in laboratory settings. However, it is important to note that the tubing has limited chemical resistance when used with concentrated acids, so caution should be exercised in such applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service