Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR130874

BRAND® storage bottle

volume 10 L, narrow neck

Synonym(s):

Bottles, Storage Bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

high-density polyethylene
narrow-mouth bottle
round bottle
white bottle

Joint

joint threaded neck

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 130874

capacity

10 L

diam. × H

210 mm × 420 mm

volume

10 L
10000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With screw cap and carrying handle.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service