Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR124633

BRAND® glass dropping bottle with dropping pipette and rubber teat

capacity 50 mL, clear soda-lime glass

Synonym(s):

Bottles, Dropping bottles, Glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear soda-lime glass
narrow-mouth bottle
round bottle
rubber cap

Joint

joint ST/NS neck

feature

autoclavable: no
cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 124633

capacity

50 mL

diam. × H

45 mm × 130 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Glass Dropping Bottle is designed for precise liquid dispensing in laboratory settings. Made from soda-lime glass, this durable bottle features an interchangeable ground joint stopper that incorporates an integrated dropping pipette with a rubber cap. This design allows for accurate and controlled delivery of liquids, making it ideal for various applications in chemistry and biology.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service