BMSH2020E
Benchmark RotoTherm Incubated Rotator with tube holders
AC/DC input 230 V, EuroPlug
Synonym(s):
incubator, rotator, mixing, rocking, rototherm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103801
NACRES:
NB.13
feature
positions <96
manufacturer/tradename
Benchmark Scientific H2020-E
parameter
temp. range at Ambient +5 to 60 °C
W × L × H
30 cm × 22 cm × 23 cm
Looking for similar products? Visit Product Comparison Guide
General description
The RotoTherm series of incubated rotating mixers provide a wide range of mixing capabilities. Suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization etc, the mix
Application
Incubated mixing/rotating of tubes in 0.2ml to 50ml tubes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service