Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSC50006HEUK

Benchmark Sprint 6H Plus Clinical Centrifuge with swing out rotor

to hold, 6 x 10 mL, AC/DC input 230 V, UK plug

Synonym(s):

microcentrifuge, clinical centrifuge, benchtop centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.13

feature

refrigerated: no
to hold 6 x 10 mL

manufacturer/tradename

Benchmark Scientific C5000-6H-E-UK

parameter

3400 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

  • 6 Position horizontal (swing out) rotor
  • Holds all common blood collection tubes up to 15 mL
  • Digitally set speed in rpm or rcf (up to 4,000 rpm/2,850 x g)
  • Adjustable speed and timer
  • Safety imbalance detection system
  • The Sprint 6H PLUS is our premium clinical centrifuge offering providing horizontal (swingout) centrifugation:
  • Increased speed up to 4,000rpm / 2850xg
  • Backlit, liquid crystal display
  • Adjustable speed in increments of 100 rpm
  • Digital speed control in rpm or rcf
  • Adjustable acceleration and deceleration levels
  • A safety imbalance detection system
  • Momentary operation
  • High capacity rotor for tubes up to 15 mL (conical or round bottom)
  • In addition, the Sprint 6H PLUS offers an optional fixed angle rotor for centrifugation of up to 12 tubes.

Application

Centrifugation in 15ml tubes

Legal Information

SprintScan is a trademark of Polaroid Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service