Skip to Content
MilliporeSigma

BMSC3100E

Benchmark LC-8 3500 Centrifuge with 8 x 15ml rotor

speed 400-3,500 rpm, AC/DC input 230 V, EuroPlug

Synonym(s):

laboratory centrifuge, benchtop centrifuge, bendh top centrifuge, lab centrifuge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
40161701
Manufacturer/tradename:
Benchmark Scientific C3100-E
Parameter:
400-3,500 rpm speed
Feature:
refrigerated: no, to hold 8 x 10 or 15 mL tubes
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

refrigerated: no, to hold 8 x 10 or 15 mL tubes

manufacturer/tradename

Benchmark Scientific C3100-E

parameter

400-3,500 rpm speed

General description

Benchmark′s LC-8 series of laboratory centrifuges is uniquely designed to meet a wide range of applications in both the clinical and research laboratory. An eight position rotor is included and designed to directly accept 10ml and 15ml test-tubes (conical or round bottom), while optional adapters are also available for use with all popular sizes of blood collection and culture tubes. Unlike most compact centrifuges in this class, the rotor can be easily removed from the chamber for cleaning.

The back-lit, liquid crystal display provides full control over the set run time and rotational speed. The rotational speed can be set/viewed in rpm or rcf and acceleration/deceleration levels can be easily adjusted in the advanced settings mode.

To ensure safety, the digital microprocessor ensures that the lid has been closed and that the safety lid lock is engaged prior to starting a centrifugation cycle. In addition, an advanced imbalance detection system constantly monitors the balance and vibration, automatically bringing the rotor to a stop if an imbalance is detected.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library