Skip to Content

BMSB20008

MyBath Digital Water Bath

capacity, 8 L, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

mini water bath, personal incubator bath

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.77
UNSPSC Code:
41103706
Feature:
capacity 8 L
Material:
stainless steel plate
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel plate

feature

capacity 8 L

manufacturer/tradename

Benchmark Scientific B2000-8

parameter

+5 °C temp. range (+100 °C)

W × D × H

17.5 in. × 10.5 in. × 12.4 in., exterior

chamber W × D × H

12.8 in. × 10.4 in. × 5.9 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

General description

  • MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
  • The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.


Still not finding the right product?

Explore all of our products under MyBath Digital Water Bath




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library