Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH369021010

SP Bel-Art® Sterileware Sampling Scoop with Handle

white polystyrene, nominal capacity 60 mL, sterile, pack of 10 ea (double bagged)

Synonym(s):

collection scoop

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white polystyrene

sterility

sterile

packaging

pack of 10 ea (double bagged)

manufacturer/tradename

Bel-Art H36902-1010

H × L × W

1.125 in. (29 mm) × 8.0625 in. (205 mm) × 1.625 in. (41 mm)

bowl L

3.0625 in. (78 mm)

bowl size × H

× 1.125 in. (29 mm)

bowl width

1.625 in. (41 mm)

handle L

12.7 cm (5 in.)

nominal capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

Sterileware scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic.

Features and Benefits

  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
  • Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing
Note: Sterilized products are not returnable. These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service