Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH211950068

SP Bel-Art® Small Bore Tubing

PTFE, I.D. 0.068 in. (1.73 mm), wall thickness 0.012 in. (0.3 mm)

Synonym(s):

PTFE plastic tubing, PTFE tubing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H21195-0068

I.D.

0.068 in. (1.73 mm)

wall thickness

0.012 in. (0.3 mm)

Looking for similar products? Visit Product Comparison Guide

General description

PTFE plastic tubing can be ordered by the foot to suit your needs.

Features and Benefits

  • Superior chemical resistance
  • High degree of flexibility allows multiple twists and turns in tight spaces
  • Non-stick surface will not collect particulates
  • One Quantity/Pack equals 1 foot; for longer lengths, order the length you require (Quantity/Pack of 25 = 25 feet). Minimum order 25 feet

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service