Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BAF370840008

SP Bel-Art® Round Microcentrifuge Floating Bubble Rack with Hold-Down Disk

to hold, 8 x 1.5ml Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

feature

fits beaker size 400 mL
to hold 8 x 1.5ml Tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37084-0008

O.D.

2⁵/₈ in. (66 mm)
66 mm

hole diam.

0.4375 in. (10.8 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Specifically designed for incubating 1.5 ml microcentrifuge tubes, this rack includes a hold-down disk which maintains a constant pressure on the tube caps and prevents them from opening during internal air expansion.

Features and Benefits

  • The polypropylene disk with threaded handle screws into the foam-filled TPX® polymethylpentene plastic rack and holds tubes firmly in place
  • Rack floats while microcentrifuge tubes remain immersed at a constant depth (3/4")
  • Leg length: 19mm Steam autoclavable at 121ºC (250ºF)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service