Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BAB610005000

SP Bel-Art® H-B Frio-Temp® Calibrated Electronic Verification Thermometer

temp. range at -50-200 °C, 0 and 100°C Calibration

Synonym(s):

Calibrated thermometer for general purpose

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.71

material

glass bottle
stainless steel cable(s)

feature

0 and 100°C Calibration
10-Event Recording with Date/Time Stamp, High/Low Alarm, Max/Min

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61000-5000

range of application measuring range

-50-200 °C, resolution: 0.1 °F/C (±0.5°C from –20/100°C, otherwise ±1.5°C)

parameter

temp. range at -50-200 °C

H × W

110 mm × 65 mm

cable L

3 m , 9.8" (Coated)

probe L

79 mm , 3.1"

battery power

2 AAA

Looking for similar products? Visit Product Comparison Guide

General description

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment
Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C.

Features and Benefits

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) Individually serialized, CE marked

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service