Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

935018

Sigma-Aldrich

Carbon Fiber Microelectrode

diam. 11 μm , (8 – 13 µm)

Synonym(s):

MF-2007

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

diam.

11 μm , (8 – 13 µm)

General description

Microelectrodes consist of small diameter metal wires or fibers (5-100 µm) sealed within tempered glass bodies.
We offer 11 µm (+/- 2 um) diameter Carbon Fiber Microelectrode (Working electrodes) for R&D applications in electrochemistry.
Dimensions of the electrode are approximately 7 cm long and 4 mm OD. The electrical connection is a 0.060" gold-plated pin. Each microelectrode is visually inspected and electrochemically tested before shipping.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service