Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

933155

Sigma-Aldrich

SEM Mounting

Alum Mount, Slotted Head, H 6 mm

Synonym(s):

SEM stub

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

H

6 mm

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware

Application

It is used as a substrate to mount samples for Scanning Electron Microscopy (SEM)

Features and Benefits

Tapered end pin.
Slotted head ½" dia. (12.7mm), pin ⅛" dia. (3.1mm), 6mm (H)

Packaging

1EA = 50 mounts/pk

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service