Skip to Content
MilliporeSigma
All Photos(4)

Documents

926507

Sigma-Aldrich

Herringbone Mixer Chip

Fluidic 187, PC

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

The Herringbone Mixer Fluidic 187 PC microfluidic chip applies passive mixing principles and a herringbone structure to improve mixing. As flows in microchannels are normally laminar, this mixer improves diffusion by adding herringbone structures to the bottom of the mixing channel.

Features and Benefits

  • The herringbone structure improves mixing by increasing lateral velocity
  • Three micromixing units per chip
  • Each unit features two inlets and one outlet
  • The multiple mixing units can be daisy-chained to further improve mixing

Components

Chip Properties:
  • Luer Interface
  • Material: Polycarbonate (PC)
  • Channel Depth: 200μm
  • Channel Width Inlets: 300μm
  • Channel Width Mixer: 600μm
  • Channel Width Outlet: 600μm

This mixer is based on the principles described in A.D. Stroock et al., Chaotic Mixer for Microchannels, Science, 295, 647-651, 2002.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired
Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range

Articles

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service